Abbotsford
wats120277347p

WATT STOPPER S120/277/347EP 120/277/347VAC 20Amp WattStopper Power Slave Pack Auxiliary

Price $70.42 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WATT STOPPER
Manufacturer #:S120/277/347EP

Description

Wattstopper S120/277/347e-p Auxiliary Relay Packs Are Similar To Power Packs, But Only Have An Isolated Relay And No Transformer Power Supply.

Specifications

Brand Name WattStopper Item Name Auxiliary Relay Power Pack
Voltage Rating 120/277/347 VAC Amperage Rating 20 A at 277 VAC, 15 A at 347 VAC
Color Black Material Plastic Enclosure
Dimensions 2.91 in W x 1.62 in D x 1.7 in H Mounting Fixture
Warranty 5 yr Standards UL4V-0, UL 2043, UL, cUL Listed
UPC 754182506040

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok