Abbotsford
difm4m45argbcontroller

RJ CROSS ARCHITECTURAL M4+M4-5ARGBCONTROLLER M4 CV Series RGB Remote and M4-5A Controller

Price $262.63 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:RJ CROSS
Manufacturer #:M4+M4-5A

Description

M4-5A CV series drivers give you 8 dierent RF remote controller options depending on your need. FEATURES:- Remotes can work up to 40-50m- 5A load per channel to a max of 20A- 8 different RF remote options depending on the use required- Power input: DC24V- Max current load: 5A x 4CH Max 20A- Max output power: 480W @ 24V- Compatible remote: M1/M2/M3/M4/M5/M6/M7/M8- GreyScale Max 4096 x 4096 x 4096 x 4096- Diemensions: L175 x W44 x H30 (mm)

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok