Abbotsford
lutpj22brlgwhs01

LUTRON PJ2-2BRL-GWH-S01 2-Button with Raise/Lower Pico Wireless Control with Indicator LED, Gloss White

Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:PJ2-2BRL-GWH-S01
Documents Documents

Description

The Pico wireless control is a flexible and easy to use device that allows the user to control Lutron wireless load-control devices from anywhere in the space. This battery-operated control requires no external power or communication wiring.

Specifications

Brand Name Lutron Sub Brand Pico®
Item Name Wireless Remote Control Type 2 Button with Raise/Lower, Shade Icon
Frequency Rating 434 MHz Lamp Type LED
Material Metal/Plastic Color White
Dimensions 2.6 in L x 1.3 in W x 0.31 in D Standards FCC Approved, IC, COFETEL, SUTEL, ANATEL
Application Lighting Control UPC 784276067409

Packages

1 - UNIT - 1 18 - UNIT - 18
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok