Abbotsford
kln55601

KLEIN TOOLS 55601 Tradesman Pro™ Soft Lunch Cooler, 12-Quart

Price $72.76 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:55601
Documents Documents

Description

Klein is taking care of the most important time of the day…lunchtime. The tough Tradesman Pro™ Soft Lunch Cooler with its two insulated compartments keeps food and drinks cool for up to 12 hours! The Tradesman Pro line is built to withstand the rigors of the jobsite, and the Lunch Cooler is no different. The heavy-duty ballistic weave and molded bottom will keep your sandwiches…and cookies…safe and dry.PRODUCT FEATURES:• Stays cool for up to 12 hours• Double-thick, leak-resistant anti-microbial liner• 1680d ballistic weave for durability• Fully-molded bottom protects against the elements• Separate upper ''doghouse'' compartment keeps certain items from getting squished• Mesh side pockets for extra items• Front zipper pocket holds keys, napkins, medicine, etc.• Shoulder strap and handle for easy carrying

Specifications

Brand Name Klein Tools Sub Brand Tradesman Pro
Item Name Soft Cooler with Handle Type Soft Side Cooler
Material 1680D Ballistic Polyester Body Color Black
Number of Compartments 4 Closure Type Zipper
Height 13 in Width 12 in
Depth 9-1/2 in Application For Lunch, Food Cooler
UPC 092644556012

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok