KLEIN TOOLS 55650 48-Quart Tradesman Pro Tough Box Cooler, Gray/Orange
Description
From jobsite to afterhours, the Tradesman Pro Tough Box 48-Quart Cooler gets the job done. It holds 72 cans or 40 bottles and keeps them cool up to 30 hours. A removable plastic container comes with the cooler to keep food and supplies dry. Built-in features include a stainless steel bottle opener and a leak resistant drain. Side-mounts hold the Klein LED Work Light or Wireless Speaker (items sold separately).
Specifications
Brand Name | Klein Tools | Sub Brand | Tradesman Pro™ |
Item Name | Ice Cooler Box | Type | Hard Side Cooler |
Cooler Capacity | 48 qt (US) | Storage Capacity | 48 qt (US) Main Compartment, 7.3 qt (US) Dry Storage |
Material | Polyethylene,Polypropylene | Insulation Type | Polyurethane Foam |
Body Color | Gray/Orange | Number of Compartments | 2 |
Closure Type | Heavy Duty Rubber Latches | Height | 13.600 in |
Width | 17.900 in | Depth | 25.900 in |
Temperature Range | 41 °F at 30 hr | Application | Food and Drinks Cooler |
UPC | 092644556500 |
Packages
1 - UNIT - 1 |