Abbotsford
ndrvpr400

DISTRI LITE 4.75 inch Hole Diameter VPR Series Remodel Vapour Barrier

Price $9.29 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:DISTRI LITE
Manufacturer #:VPR-400

Description

The remodel Vapour Barrier unit may be used with all NDR remodel housings, as well as all Razor series products. Ideal for high energy efficiency construction. Rated for 90­°C. Can be used with the following remodel housings: VPR-400 - R300, R425, R450, K150H VPR-600 - R500 Can be used with the following Razor Series: VPR-400 - RZR-300, RZR-400, RZR-410, RZR-420, RZR-430 VPR-600 - RZR-600, RZR-610, RZR-630

Specifications

Brand Name NDR Electric Sub Brand NDR ELECTRIC
Item Name Vapor Barrier Type Remodel
Length 436.9 mm Width 210.1 mm
Thickness 158 mm Color White
For Use With 3 - 4 in Razor Series Application For Floor Box, Wall Duct
UPC 775110015441

Packages

48 - UNIT -(48)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok