Abbotsford
cab4/0barecu300

300mtr 4/0 AWG Stranded Bare Copper

Price $30.0602 / M
Inventory
Available for delivery
Unavailable for pick up Abbotsford
M
() cuts
length (M)
Manufacturer:SONECABLE
Manufacturer #:BST19S4/0

Description

4/0 19STR SD BARE CU Suitable for use in electrical grounding systems and on insulators for overhead transmission and distribution applications. Stranded conductors offer greater flexibility than solid.

Specifications

Brand Name Service Wire Item Name Bare Wire
Type Soft Drawn Copper,Stranded Length 120 in
Conductor Material Copper Weight 0.647 lb
UPC 662870016323

Packages

300 - UNIT - 300
This website uses cookies to ensure you get the best experience on our website. Read more
Ok