NVENT THERMAL 900069-000120V IceStop Self-Regulating Trace Heating Cable
Description
For roof and gutter de-icing, self regulating heating cable. 120 V with fluoropolymer jacket.
Specifications
Brand Name | Raychem | Sub Brand | RAYCHEM |
Item Name | Heating Cable | Type | Self-Regulating |
Number of Conductors | 2 | Voltage Rating | 120 V |
Core | Self-Regulating Conductive Core | Conductor Size | 16 AWG |
Conductor Material | Nickel Plated Copper | Wattage | 39 W/m |
Minimum Bend Radius | 16 mm | Temperature Rating | -18 °C Installation |
Insulation Material | Tinned Copper Braid | Jacket Material | Fluoropolymer |
Color | Black | Standards | UL Listed, CSA Certified, FM Approved |
Application | For Roofs, Gutters, Downspouts | UPC | 715629005991 |
Packages
100 - UNIT - (100) |