IPEX 4 inch x 10 ft Scepter PVC Telephone Duct, Orange
Description
Engineered for high impact and crush strength specifically required by utilities for underground duct. For encasement in concrete/masonry and for direct burial. Made from a specially formulated compound, Super Ductâ„¢ can withstand high physical loads, while providing the natural flexibility for field bending to accommodate minor changes in elevation or direction. Makes cable pulling easier.
Specifications
Brand Name | Ipex | Sub Brand | Scepter® |
Item Name | Conduit | Trade Size | 4 in |
Length | 10 ft | Material | PVC |
Standards | CSA, NSF Certified, NRTL Listed | Application | For Exposed, Concrete Encased and Direct Burial, Telephone |
UPC | 622454089143 |
Packages
10 - UNIT - (10) | 630 - UNIT - 630 |