scedbii3

IPEX 3 inch 10 ft Ipex CSA Type II Conduit Super Duct, Grey

In Stock
Call for price
Manufacturer:IPEX
Manufacturer #:008233
Documents Documents

Description

Super duct® Conduit, CSA Type II, 3 inch, 10 feet.

Specifications

Brand Name Ipex Sub Brand Super Duct
Item Name Conduit Type Type II, Belled, Rigid
Trade Size 3 in Length 10 ft
Material PVC Color White
Weight per 100 Foot 61.2 lb Packaging Quantity 1120 ft/Crate
Standards CSA Certified UPC 622454082335

Packages

10 - UNIT - (10) 1120 - UNIT - 1120
This website uses cookies to ensure you get the best experience on our website. Read more
Ok