3P 630Amp Eaton Moeller Box Terminal
Description
Type suffix and type contain parts for a circuit-breaker side at top or bottom for 3 or 4-pole circuit-breakers. Conversion kit for circuit-breaker with screw connection. Fitted within the switch housing O = for fitting at the top U = for fitting at the bottom Ue 525 V AC Use NZM3(-4)-XKSA cover. Use with flexible and highly flexible conductors ferrules, note the max. terminal capacity when using ferrules.
Specifications
Brand Name | Eaton | Item Name | Box Terminal |
Type | 3-Pole | Amperage Rating | 630 A |
Dimensions | 1.378 in L x 1.378 in W x 1.378 in H | For Use With | Molded Case Circuit Breaker |
Standards | Contact Manufacturer | Application | Commercial, Institutional Buildings and Structures |
UPC | 015082600420 |
Packages
1 - UNIT - 1 |