Abbotsford
abbkxt2cu3pc

ABB KXT2CU-3PC 125A 14-1/0AWG Terminal Lug Kit (3 Pieces/Pack)

Price $26.98 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:KXT2CU-3PC

Description

Tmax XT2 is the high performing circuit breaker for applications up to 160A with a maximum breaking capacity of 150kA at 415V. Electronic and thermomagnetic trip units are available for power distribution, motor protection and generator protection. Flexibility of installation is guaranteed by the possibility to install Tmax XT2 even in withdrawable version.

Specifications

Brand Name ABB Sub Brand Tmax
Item Name Lug Kit Type 3-Piece
Amperage Rating 125 A Conductor Size 14-1/0 AWG
For Use With T4 Frame Circuit Breakers Includes (3) Power Terminal
Standards UL Listed, CSA Certified UPC 888614416949

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok