Abbotsford
gedtc125

ABB 1-1/4 inch PowerMark Load Centers Universal Raintight Hub

Price $25.09 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:TC125

Description

1-1/4 inch Universal raintight hub.

Specifications

Brand Name GE Item Name Raintight Hub
Size 1-1/4 in Material Aluminum
Mounting Surface Type General Duty, Interchangeable, Universal
Dimensions 3-1/4 in L x 3-1/4 in W For Use With PowerMark Gold and Plus Loadcenter, Outdoor Enclosures with Removable Closing Caps
Application For Electrical Distribution and Control Applications UPC 783164000382

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok