Abbotsford
sie6qj2c

SIEMENS CANADA 6QJ2C Siemens Breaker Mount for QJ2 QJH2 QJ2

Price $1,368.02 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:6QJ2C
Documents Documents

Description

Copper connecting strap for use with QJ2, QJH2, QJ2H breaker.

Specifications

Brand Name Siemens Sub Brand Switchboards®
Item Name Connecting Strap Type 3-Phase
Voltage Rating 240 V Amperage Rating 225 A
Size 5 in Material Copper
Mounting Twin For Use With Type QJ2/QJH2/QJ2H Breaker
Standards CSA Certified Application Connecting Strap Kit
UPC 662862077387

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok