Abbotsford
siefp9508

SIEMENS CANADA FP9508 1 Pole Siemens Plate Face for Circuit Breaker

Price $133.07 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:FP9508
Documents Documents

Description

BREAKER BQ 1P FACE MOUNT PLATE

Specifications

Brand Name Siemens Sub Brand Sentron
Item Name Face Mount Plate Type 1-Pole
Length 5 in Width 1 in
Height 1 in Mounting Front
Color/Finish Gray For Use With BQ V Frame 50/60 Hz Circuit Breaker
Standards UL Listed Application Electrical Distribution
UPC 783643107922

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok