Abbotsford
sield63t500

SIEMENS CANADA LD63T500 500Amp 600VAC 250VDC 3-Pole Sentron LD Frame Circuit Breaker, Trip Unit Only

Price $2,946.08 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:LD63T500
Documents Documents

Description

ITE LD63T500 3P 500A600V TRIP UNIT

Specifications

Brand Name Siemens Sub Brand Sentron
Item Name Circuit Breaker Trip Unit Number of Poles 3
Current Rating 500 A Type Thermal-Magnetic
Frame LD Dimensions 5.8 in L x 5.4 in W
For Use With 3-Pole LD Frame Circuit Breakers Standards UL 489 Listed, IEC 60947-2
Application 40C Trip Unit Only UPC 783643214132

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok