Abbotsford
sieta1l6750

SIEMENS CANADA TA1L6750 750KCMIL Siemens TA1L6750 JD/LD Aluminum Lugs

Price $326.58 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:TA1L6750

Description

ITE TA1L6750 CB PRESSURE WIRE

Specifications

Brand Name Siemens Sub Brand Sentron
Item Name Circuit Breaker Lug Type Optional Mechanical Lugs
Conductor Type Aluminum and Copper Conductor Size 500 kcmil AWG (Min) - 750 kcmil AWG (Max) Aluminum, 500-600 kcmil (Copper)
Material Aluminum For Use With J(X)D2(A), J(X)D6(A), HJD6(A), HHJD6, SHJD6 (A), L(X)D6(A), HHLD6, SCD6, HLD6(A), SHLD6(A), CJD6, CLD6, SCJD6, SCLD6 AMP, J(X)D2(A), J(X)D6(A), HJD6(A), HHJD6, SHJD6 (A), L(X)D6(A), HHLD6, SCD6, HLD6(A), SHLD6(A), CJD6, CLD6, SCJD6, SCLD6 Frame and 2/3-Pole Breakers
Application For Use With J(X)D2(A), J(X)D6(A), HJD6(A), HHJD6, SHJD6 (A), L(X)D6(A), HHLD6, SCD6, HLD6(A), SHLD6(A), CJD6, CLD6, SCJD6, SCLD6 UPC 783643192065

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok