6Amp 277VAC 48VDC 1-Pole Eaton Cutler-Hammer DIN Rail Mount Supplementary Protector
Description
Ul 1077 Wmzs Din Rail Supplementary Protector, 10 Kaic At 277/480v, Single-pole, C Curve, 6a, Standard Box Terminals
Specifications
Brand Name | Eaton | Item Name | Circuit Breaker |
Type | Supplementary Protector | Number of Poles | 1 |
Interrupt Rating | 10 kAIC at 277/480 VAC | Amperage Rating | 6 A |
Voltage Rating | 277/480 V | Terminal Connection | Standard Box |
Trip Type | C-Curve | Dimensions | 0.69 in L x 3.01 in W x 3.15 in H |
Standards | CE Certified, IEC 60947-2, CSA Std. C22.2 No. 235, UL 1077, RoHS Compliant | Application | For Circuit Protection |
UPC | 786685258621 |
Packages
1 - UNIT - 1 |