Abbotsford
wdmsu1c25uc

WEIDMULLER SU1C25UC 25Amp DIN-Rail Supplementary Circuit Breaker

Price $39.54 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:NEWARK ELEMENT14
Manufacturer #:SU1C25UC

Description

UL 1077 DIN-rail supplementary circuit breakers. When using the BR/SUxxxUC in DC applications, polarity does not have to be observed. Maximum acceptable voltage between the conductors depends on the number of poles, circuitry and relevant standard/approval.

Specifications

Brand Name Weidmuller Item Name Miniature Circuit Breaker
Series SU Number of Poles 1
Amperage Rating 25 A Voltage Rating 277 VAC/60 VDC
Mounting Type DIN Rail Standards UL 1077

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok