Abbotsford
abbst201mc10

ABB ST201M-C10 10Amp 1-Pole ST200M Series C-Char. Mini Circuit Breaker

Price $24.35 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:ST201M-C10

Description

ST201M-C10 Miniature Circuit Breaker C-Char., 10kA, 10A, 1P acc. to UL 1077

Specifications

Brand Name ABB Item Name Miniature Circuit Breaker
Series ST200M Number of Poles 1
Interrupt Rating 10 kA Amperage Rating 10 A
Voltage Rating 277 VAC, 60 VDC Terminal Connection Screw
Mounting Type DIN Rail Trip Range 1.03 - 1.25 A Thermal, 5 - 10 A Electromagnetic
Frequency Rating 50/60 Hz Conductor Size 35 mm² Solid/Stranded, 25 mm² Flexible
Actuator Toggle Housing Material Thermoplastic
Trip Type C-Curve, Thermal, Electromagnetic Temperature Rating -25 to 55 °C
Dimensions 17.5 mm W x 69 mm D x 88 mm H Degree of Protection IP20, IP40
Environmental Conditions 28 Cycles with 90 - 96% at 55 °C and 95 - 100% at 25 °C Standards IEC/EN 60947-2, UL 1077, CSA 22.2 Number 235
UPC 888614806849

Packages

1 - UNIT - 1 10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok