Abbotsford
abbsu201mc15

ABB SU201M-C15 15Amp 1-Pole 480Y/277VAC SU200M Series Miniature Circuit Breaker

Price $27.37 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:SU201M-C15

Description

Miniature Circuit Breaker, Rated Current 15 Amps, 1 Pole, Interrupt Rating 10 kA, Trip Curve C, Voltage up to 277/Y480 VAC, 48/96 VDC, DIN Rail Mounted, Finger Safe and Multi-Function Terminals, UL 489, CSA 22.2 No. 5.The miniature circuit breaker SU200M is ABB’s solution for UL 489 branch circuit protection up to 480 Y/277 V AC and 96 V DC. This circuit breaker is an all-round device for AC and DC applications for universal use in North American and global markets due to its approvals acc. to the international standards UL, CSA and IEC. Moreover, SU200 M is fully compatible with System pro M compact UL 489 accessories.

Specifications

Brand Name ABB Item Name Miniature Circuit Breaker
Type High Performance MCB Provides Compact Supplementary, Energy Limiting, Circuit Protection Series SU200M
Number of Poles 1 Interrupt Rating 10 kA
Amperage Rating 15 A Voltage Rating 277/480 VAC, 48/96 VDC
Terminal Connection Screw Mounting Type DIN Rail
Frequency Rating 50/60 Hz Conductor Size 4-16 AWG
Auxiliary Contacts Yes Trip Type C-Curve
Temperature Rating -25 to 55 °C Dimensions 17.5 mm W x 69 mm D x 111 mm H
Degree of Protection IP20 Environmental Conditions 3 Degree of Pollution
Standards UL 489, CSA 22.2 Number 5, IEC 60947-2 Application Branch Circuit Protection
UPC 888614422230

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok