Abbotsford
abbsu202mc35

ABB SU202MC35 35A 2-Pole 10kA SU200M Series C-Character Miniature Circuit Breaker

Price $71.68 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:SU202M-C35

Description

Miniature Circuit Breaker, Rated Current 35 Amps, 2 Pole, Interrupt Rating 10 kA, Trip Curve C, Voltage up to 277/Y480 VAC, 48/96 VDC, DIN Rail Mounted, Finger Safe and Multi-Function Terminals, UL 489, CSA 22.2 No. 5

Specifications

Brand Name ABB Item Name Miniature Circuit Breaker
Type High Performance MCB Provides Compact Supplementary, Energy Limiting, Circuit Protection Number of Poles 2
Interrupt Rating 10 kA Amperage Rating 35 A
Voltage Rating 277/Y480 VAC, 48/96 VDC Mounting Type DIN Rail
Auxiliary Contacts Yes Trip Type C
Temperature Rating -25 to 55 °C Dimensions 69 mm L x 1.378 in W x 111 mm H
Standards UL 489, CSA 22.2 No. 5, IEC 60947-2 Application For Branch-Circuit Protection
UPC 888614422513

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok