Abbotsford
abbs202udck15

ABB S202UDC-K15 15Amp 2-Pole S200UDC Series K Miniature Circuit Breaker

Price $180.63 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:S202UDC-K15

Description

System pro M compact S200UDC current limiting miniature circuit breakers are specially designed for DC applications in the scope of UL489.They have two different tripping mechanisms, the delayed thermal tripping mechanism for overload protection and the electromechanic tripping mechanism for short circuit protection. They are available in different characteristics (K,Z), configurations (1P,2P) and rated currents (up to 63A).The Short-circuit current rating SCCR acc. UL489 is 14 kA. The S200UDC is suitable for DC voltages up to 125 VDC (2 pole). All MCBs of the product range S200UDC comply with UL489, allowing the use for commercial and industrial applications.

Specifications

Brand Name ABB Item Name Miniature Circuit Breaker
Type High Performance MCB Provides Compact Supplementary, Energy Limiting, Circuit Protection Number of Poles 2
Interrupt Rating 14 kA Amperage Rating 15 A
Voltage Rating 60/125 VDC Mounting Type DIN Rail
Frequency Rating 50/60 Hz Auxiliary Contacts Yes
Trip Type K Dimensions 71 mm L x 1.378 in W x 3.622 in H
Standards UL 489, VDE 0660, IEC 60947-2, UL E212323 Application For Allowing Higher In-Rush Current During System Start Up
UPC 804325569941

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok