ABB S201-C8 8Amp 1-Pole Type C System Pro M Compact S200 Miniature Circuit Breaker
Description
System pro M compact S200 miniature circuit breakers are current limiting. They have two different tripping mechanisms, the delayed thermal tripping mechanism for overload protection and the electromechanic tripping mechanism for short circuit protection. They are available in different characteristics (B,C,D,K,Z), configurations (1P,1P+N,2P,3P,3P+N,4P), breaking capacities (up to 6 kA at 230/400 V AC) and rated currents (up to 63A). All MCBs of the product range S200 comply with IEC/EN 60898-1, IEC/EN 60947-2, UL1077 and CSA 22.2 No. 235, allowing the use for residential, commercial and industrial applications. Bottom-fitting auxiliary contact can be mounted on S200 to save 50% space.
Specifications
Brand Name | ABB | Item Name | Miniature Circuit Breaker |
Type | High Performance | Number of Poles | 1 |
Interrupt Rating | 6 kA | Amperage Rating | 8 A |
Voltage Rating | 277/Y480 VAC, 60/110 VDC | Terminal Connection | Screw |
Mounting Type | DIN Rail | Power Rating | 1.5 W |
Frequency Rating | 50/60 Hz | Conductor Size | 18-4 AWG Conductor, 18-8 AWG Busbars |
Auxiliary Contacts | Yes | Housing Material | Insulation Group II, RAL 7035 |
Trip Type | C-Curve | Temperature Rating | -25 to 55 °C |
Dimensions | 69 mm L x 17.5 mm W x 88 mm H | Degree of Protection | IP20, IP40 |
Environmental Conditions | -40 to 70 °C Storage Temperature, 28 Cycles with 55 °C (90 - 96%) and 25 °C (95 - 100%) | Standards | UL 1077 Listed, IEC/EN 60898-1, IEC/EN 60947-2 |
Application | For Medium Magnetic Start Up Currents, Lighting, Control Panels | UPC | 662019173238 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 |