Abbotsford
ents223k10

ABB S223-K10 10Amp 3-Pole 10kA K Character S220 Miniature Circuit Breaker

Price $338.55 / EA
Inventory
Unavailable for order
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:S223-K10

Description

S223-K10 Miniature Circuit Breaker K-Char.,10kA,10A,3P.

Specifications

Brand Name ABB Item Name Miniature Circuit Breaker
Type High Performance, Compact Supplementary, Energy Limiting, Circuit Protection Number of Poles 3
Interrupt Rating 4 kA Amperage Rating 10 A
Voltage Rating 690 VAC Trip Type K-Curve, Thermal Electromechanic
Dimensions 3.26 in L x 2.06 in W x 3.34 in H Standards IEC 60947-2, VDE 0641 T11, EN 60898-1
Application For Installation, Switch, Controlling and Measuring Units for Commercial and Industrial Apparatus UPC 888614190917

Packages

1 - UNIT - 1 3 - UNIT = 3
This website uses cookies to ensure you get the best experience on our website. Read more
Ok