Abbotsford
ents222k10

ABB S222-K10 10Amp 2-Pole K Character S220 Miniature Circuit Breaker

Inventory
Unavailable for order
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:S222-K10

Description

S222-K10 Miniature Circuit Breaker K-Char.,10kA,10A,2P

Specifications

Brand Name ABB Item Name Miniature Circuit Breaker
Type High Performance, Compact Supplementary, Energy Limiting, Circuit Protection Number of Poles 2
Interrupt Rating 4 kA Amperage Rating 10 A
Voltage Rating 690 VAC Trip Type K-Curve, Thermal Electromechanic
Dimensions 3.26 in L x 1.37 in W x 3.34 in H Standards IEC 60947-2, VDE 0641 T11, EN 60898-1
Application For Installation, Switch, Controlling and Measuring Units for Commercial and Industrial Apparatus UPC 888614190573

Packages

1 - UNIT - 1 5 - UNIT = 5
This website uses cookies to ensure you get the best experience on our website. Read more
Ok