EATON EGB1015FFG 1 Pole 15Amp Eaton Cutler-Hammer Fixed Thermal Adjustable Magnetic Breaker
Description
Series G Mccb: Eg Frame, 15a, Single-pole, 347v, 25 Kaic At 240v, 18 Kaic At 415v, 18 Kaic At 480v, Line/load Standard W/ Metric Mounting Hardware, Fixed Thermal/magnetic
Specifications
Brand Name | Eaton | Item Name | Molded Case Circuit Breaker |
Type | Complete Breaker | Series | G |
Number of Poles | 1 | Interrupt Rating | 25 kAIC at 240 VAC, 18 kAIC at 480 VAC |
Amperage Rating | 15 A | Voltage Rating | 347/600 VAC |
Frequency Rating | 50/60 Hz | Frame | EG |
Trip Type | Fixed Thermal, Fixed Magnetic | Dimensions | 2.99 x 1 x 5.5 in |
Standards | CE, CSA Certified, IEC Rated, UL Listed | Application | For Electrical Assemblies, Panels and EOEMs |
UPC | 782114984550 |
Packages
1 - UNIT - 1 |