Abbotsford
abbt5n400bw

ABB 400Amp 3-Pole SACE Tmax T5N Molded Case Circuit Breaker

Price $3,244.42 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:T5N400BW

Description

3 pole, 400 amps rated at 600V AC, Tmax molded case circuit breaker with electronic trip device and 25kA at 480VAC interrupt current rating

Specifications

Brand Name Thomas & Betts Sub Brand Tmax
Item Name Molded Case Circuit Breaker Type Molded case circuit breaker
Number of Poles 3 Interrupt Rating Normal
Amperage Rating 400 A Voltage Rating 600 VAC
Frame 400/600A Trip Type LS/I
Standards UL 489 Listed, CSA Certified, IEC 60947-2 Application For Higher Interrupt Capacity Applications
UPC 662019112909

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok