ABB TED114015 15Amp 480VAC 1 Pole 10kAIC General Electric Type TED Thermal-Magnetic Trip Molded Case Circuit Breaker
Description
E150 Thermal magnetic moulded case circuit breaker. 20 A, 1-pole. Non-interchangeable trip style. LI trip function. Standard continuous current rated. Suitable for reverse feed. TC041 and TCAL14 copper/aluminium load lug. Fixed instantaneous and long time. HACR special marking. 3 single-pole, 15 and 20 A breakers are also UL listed as switching duty breakers, suitable for switching 120 VAC (TEB), 277, 347 VAC (TED, THED) fluorescent lighting loads. UL listed for HID (high intensity discharge).
Specifications
Brand Name | GE | Item Name | Molded Case Circuit Breaker |
Series | TED | Number of Poles | 1 |
Interrupt Rating | 18 kA at 480 V | Amperage Rating | 15 A |
Voltage Rating | 347 V | Terminal Connection | Bolt-On |
Phase | 1 | Frame | E150 |
Trip Type | Instantaneous/Long Time/Thermal Magnetic | UPC | 783164131697 |
Packages
1 - UNIT - 1 |