Abbotsford
gedted136020

ABB TED136020 20Amp 600VAC 3-Pole General Electric Type TED Thermal-Magnetic Trip Molded Case Circuit Breaker

Price $1,416.11 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:TED136020

Description

Molded Case Circuit Breaker; Type Molded Case, Thermal Magnetic; Frame Type TED; Voltage Rating 600 V; Maximum AC Voltage Rating 600 V; Maximum DC Voltage Rating 500 V; Current Rating 20 Ampere; Number of Poles 3; Interrupting Rating 18 Kiloampere at 240/480 VAC, 14 Kiloampere at 600 VAC, 10 Kiloampere at 500 VDC; Terminal Type Copper/Aluminum Load Lug; Size 4-1/8 Inch W x 3-3/8 Inch D x 6-5/16 Inch H; Approval UL, CSA; Includes Core E/Mid Tier; Application Heating, Air Conditioning, Refrigeration.

Specifications

Brand Name GE Item Name Molded Case Circuit Breaker
Series TED Number of Poles 3
Interrupt Rating 18 kA at 480 V Amperage Rating 20 A
Voltage Rating 600 V Terminal Connection Bolt-On
Phase 3 Frame E150
Trip Type Instantaneous/Long Time/Thermal Magnetic UPC 783164063431

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok