ABB THQL2115GFI 15Amp 120/240V, 10KAIC, 2-Pole General Electric Q-Line Miniature Circuit Breaker, GFCI
Description
Molded case circuit breaker, plug-in, complete with ground fault, LI - Long-Time and Instantaneous trip functions and load side lug terminal, thermal magnetic.
Specifications
Brand Name | GE | Item Name | Molded Case Circuit Breaker |
Type | THQL | Number of Poles | 2 |
Interrupt Rating | 10 kA at 120 V | Amperage Rating | 15 A |
Voltage Rating | 240 V | Terminal Connection | Load Side |
Mounting Type | Plug-In | Phase | 1 |
Trip Type | Thermal Magnetic, Long-Time and Instantaneous | Standards | UL Listed |
Packages
1 - UNIT - 1 |