SIEMENS CANADA BQD6270 70Amp 2-Pole 600/347V 10kA Type BQD6 Bolt-On Molded Case Circuit Breaker
Description
Molded case circuit bolt-on breakers for panelboard mounting in 1 type of tripping speed BQD=10KA. Available in versions 1 pole 347vac, 2 & 3 poles common trip 347vac/600Yvac.
Specifications
Brand Name | Siemens | Sub Brand | Panelboards |
Type | BQD | Number of Poles | 2 |
Interrupt Rating | 10KA | Amperage Rating | 15 A |
Voltage Rating | 347/600 V | Frequency Rating | 50/60 Hz |
Frame | 100A | Trip Type | THERMAL MAGNETIC TRIP UNIT |
Standards | UL489CSA-C22.2 | Application | CONSTRUCTION |
UPC | 783643304529 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |