SIEMENS CANADA BQD6370 70Amp 3-Pole 600/347V 10kA Type BQD6 Bolt-On Molded Case Circuit Breaker
Description
Molded case circuit bolt-on breakers for panelboard mounting in 1 type of tripping speed BQD=10KA. Available in versions 1 pole 347vac, 2 3 poles common trip 347vac/600Yvac.
Specifications
Brand Name | Siemens | Sub Brand | Panelboards |
Type | BQD6 | Number of Poles | 3 |
Amperage Rating | 70 A | Voltage Rating | 347/600 VAC |
Standards | UL489Listed/HACRRated | UPC | 783643319769 |
Packages
1 - UNIT - 1 |