SIEMENS CANADA QF130 30Amp 1-Pole 120V 10kA Type Q GFCI Breaker
Description
Molded case circuit plug-in GFCI breakers for panelboard mounting with insta-wire is an ground fault the equipment at 30 mA or person at 5mA trigging. Available in 4 types of tripping speed QF=10KA and QHF=22KA came on 1 pole 120vac, 2 poles 120/240vac versions.
Specifications
Brand Name | Siemens | Sub Brand | Loadcentres/Breakers |
Item Name | Molded Case Circuit Breaker | Type | QPF |
Number of Poles | 1 | Interrupt Rating | 10 kAIC |
Amperage Rating | 30 A | Voltage Rating | 120 V |
Terminal Connection | Plug-In | Trip Range | Thermal Magnetic |
Frequency Rating | 50/60 Hz | Trip Type | Thermal Magnetic |
Dimensions | 12.7 in L x 7 in W x 7.4 in H | Standards | UL 943 |
Application | For Electrical Distribution | UPC | 783643148598 |
Packages
1 - UNIT - 1 | 30 - UNIT - 30 |