Abbotsford
abbt5n400tw

ABB T5N400TW 400A 3-Pole Tmax Molded Case Circuit Breaker

Price $3,613.22 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:T5N400TW

Description

3 pole, 400 amps rated at 600V AC/DC, Tmax molded case circuit breaker with a thermal magnetic trip device and 25kA at 480V AC interrupt current rating

Specifications

Brand Name ABB Sub Brand Tmax
Item Name Molded Case Circuit Breaker Type Molded case circuit breaker
Number of Poles 3 Interrupt Rating 25 kA at 480 V
Amperage Rating 400 A Voltage Rating 600 VAC/VDC
Terminal Connection Load Side Lug Mounting Type Bolt-On
Trip Range 2000 - 4000 A Phase 3
Actuator Toggle Frame 400A, 600A
Trip Type Thermal Magnetic, Electronic LI Dimensions 5.51 in W x 4.07 in D x 8.07 in H
Standards UL 489 Listed, CSA Certified Application For power distribution applications
UPC 662019264653

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok