ABB ELECTRIFICATION CANADA INC T8V25CW Tmax Molded Case Circuit Breaker Molded case circuit breaker 2500 A, 3 P, Load Side Lug
Description
Circuit Breaker TMAX T8V 2500 UL/CSA fixed three-pole with front terminals and solid-state release in AC pr331/p-lsi r 2500
Specifications
Brand Name | ABB | Sub Brand | Tmax |
Item Name | Molded Case Circuit Breaker | Type | Molded case circuit breaker |
Number of Poles | 3 | Interrupt Rating | 100 kA at 600 VAC |
Amperage Rating | 2500 A | Voltage Rating | 600 VAC |
Terminal Connection | Load Side Lug | Mounting Type | Bolt-On |
Phase | 3 | Trip Type | Electronic LSI |
Dimensions | 16.8 in W x 11.2 in D x 15 in H | Standards | UL Listed, CSA Certified |
UPC | 888614216792 |
Packages
1 - UNIT - 1 |