Abbotsford
abbxt4nu3250aff000xxx

ABB 250-2500Amp 3-Pole SACE Tmax XT4N Molded Case Circuit Breaker

Price $1,791.97 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:XT4NU3250AFF000XXX

Description

Tmax Breaker Frame Size XT4N 250 Thermal Magnetic Fixed 250-2500 Three-Pole Fixed + Front Flat Terminals Underwriters Laboratory/Canadian Standards Association

Specifications

Brand Name ABB Sub Brand Tmax XT
Item Name Molded Case Circuit Breaker Type Molded case circuit breaker
Series XT4 Number of Poles 3
Interrupt Rating 18 kA at 600 VAC Amperage Rating 250 A
Voltage Rating 600 V Terminal Connection F Front
Mounting Type Fixed, Plug-In Trip Range 250 - 2500 A
Frame 250 A Trip Type Thermal Magnetic Fixed
Dimensions 4.13 in W x 3-1/4 in D x 6.3 in H Standards UL Listed, CSA Certified
Application Ideal solution for all distribution levels from the main low voltage sweitchboard to the subswtichboards in the installatin UPC 888614407589

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok