Abbotsford
abbxt3nu3150aff000xxx

ABB 150-1500Amp 3-Pole SACE Tmax XT3N Molded Case Circuit Breaker

Price $1,576.93 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:XT3NU3150AFF000XXX

Description

Tmax Breaker Frame Size XT3N 225 Thermal Magnetic Fixed 150-1500 Three-Pole Fixed + Front Flat Terminals Underwriters Laboratory/Canadian Standards Association

Specifications

Brand Name ABB Sub Brand Tmax XT
Item Name Molded Case Circuit Breaker Type Molded case circuit breaker
Series XT3 Number of Poles 3
Interrupt Rating 10 kA at 600 VAC Amperage Rating 150 A
Voltage Rating 600 VAC Terminal Connection F Front
Mounting Type Fixed, Plug-In Trip Range 150 - 1500 A
Frequency Rating 50/60 Hz Frame 225 A
Trip Type Thermal Magnetic Fixed Dimensions 4.13 in W x 5.9 in H x 2-3/4 in D
Standards UL 80% rated/IEC dual Rated, CSA Certified Application For Ideal Solution For all Distribution Levels from the Main Low Voltage Switch Board to the Subswtich Boards in the Installation
UPC 888614402720

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok