Abbotsford
gedtey315

ABB TEY315 15Amp 3-Pole GE TEY/Q-Line (Bolt-On) Lighting Panel Circuit Breaker

Price $819.07 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:TEY315

Description

The TEY is a one-inch wide per pole, compact, bolt-on circuit breaker for use on grounded 480Y/277 Vac systems. The bolt-on mounting base accessory makes the TEY suitable for varied applications as a lug-lug breaker. All TEY circuit breakers feature Quick-make / Quick-break mechanisms, common trip bars, and easy to spot trip indication to ensure safety and reliability. TEY breakers are available in 1, 2, and 3 pole versions and can be ordered with auxiliary contact and shunt trip accessories.

Specifications

Brand Name GE Item Name Molded Case Circuit Breaker
Type TEY Number of Poles 3
Interrupt Rating 65 kA Amperage Rating 15 A
Voltage Rating 120/240 VAC Terminal Connection Bolt-On, Load Lug
Trip Type Thermal Magnetic Standards cUL File No. E-11592, UL Listed
Application Various Lug-Lug Applications UPC 783164181012

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok