Abbotsford
gedthqp150

ABB 50Amp 120/240Vac, 1-Pole General Electric Q-Line 1/2 inch Feeder Plug-in Circuit Breaker, Slim

Price $22.28 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:THQP150

Description

THQP breakers allow use of smaller load centers. THQP breakers are one-half the width of standard GE breakers but identical in design. They are available from 15 to 50 amps and in single and two pole construction.

Specifications

Brand Name GE Item Name Molded Case Circuit Breaker
Type THQP Number of Poles 1
Interrupt Rating 10 kA Amperage Rating 50 A
Voltage Rating 120 V Frame Q-Line
Application Commercial and Residential Applications UPC 783164134476

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok