Abbotsford
gedthqp245

ABB THQP245 45Amp 120/240VAC 2 Pole General Electric THQP Q-Line Circuit Molded Case Plug-in Circuit Breaker

Price $36.90 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:THQP245

Description

THQP Moulded case/Q-line/plug-in circuit breaker. 45 A, 2-pole. 120, 120/240 VAC system voltage. Non-interchangeable trip style. LI trip function. Q-line frame type. Standard continuous current rated. Suitable for reverse feed. 8 to 4 KCMIL (copper) or 8 to 4 KCMIL (aluminium) wire range, solid or stranded for 14 to 10 AWG. Fixed long time and instantaneous. HACR special marking. THQP breakers are a smaller, smarter solution for today's cost and quality-conscious contractors and homeowners. Half the width of standard breakers, they allow use of smaller load centers and for maximum savings of space and money. THQP breakers are one-half the width of standard GE breakers but identical in design. Internal common trip.

Specifications

Brand Name GE Item Name Molded Case Circuit Breaker
Type THQP Number of Poles 2
Interrupt Rating 10 kA Amperage Rating 45 A
Voltage Rating 120/240 VAC Frame Q-Line
Application Commercial and Residential Applications UPC 783164085761

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok