SIEMENS CANADA CFD63B200 200Amp 600VAC 500VDC 3-Pole Siemens Sentron™ Series Type CFD6-A Molded Case Circuit Breaker
Description
Molded case circuit FCL (fuseless current limiting) breakers for ED125A frame sentron mounting in 1 type of tripping speed CED6=100KA. Available in version 2 pole 250vdc/600vac, 3 poles 500vdc/600vac.
Specifications
Brand Name | Siemens | Sub Brand | Sentron |
Item Name | Circuit Breaker | Type | CFD6 |
Number of Poles | 3 | Interrupt Rating | 100 kA |
Amperage Rating | 200 A | Voltage Rating | 600 VAC or 500 VDC |
Terminal Connection | Stud | Trip Range | 900 - 2000 A |
Frequency Rating | 50/60 Hz | Actuator | Switch Position Knob |
Auxiliary Contacts | N/A | Frame | FD |
Trip Type | Thermal Magnetic | Temperature Rating | 40 °C |
Dimensions | 7.4 in L x 7.6 in W x 17 in H | Standards | UL/HACR Listed |
Application | Standard 40C Breaker | UPC | 783643212190 |
Packages
1 - UNIT - 1 |