SIEMENS CANADA B220H 20Amp 120/240V 22kA 2-Pole Type BL Bolt-On Molded Case Circuit Breaker
Description
Molded case circuit breaker, Type BLH-low tab bolt-on (22000 A IR), Non-interchangeable trip, Sentron series, Thermal magnetic, Common trip.
Specifications
Brand Name | Siemens | Sub Brand | Panelboards |
Item Name | Circuit Breaker | Type | BLH |
Number of Poles | 2 | Interrupt Rating | 22 kA |
Amperage Rating | 20 A | Voltage Rating | 120/240 V |
Terminal Connection | Bolt-On, Stud | Trip Range | Thermal Magnetic |
Actuator | Switch Position Knob | Auxiliary Contacts | N/A |
Frame | N/A | Trip Type | Thermal Magnetic |
Dimensions | 3 in L x 3 in W x 2 in H | Standards | UL 489 |
Application | Electrical Distribution | UPC | 783643263901 |
Packages
1 - UNIT - 1 |