SIEMENS CANADA BQD6260 60Amp 2-Pole 347/600V 10kA Type BQD6 Bolt-On Molded Case Circuit Breaker
Description
Molded case circuit bolt-on breakers for panelboard mounting in 1 type of tripping speed BQD=10KA. Available in versions 1 pole 347vac, 2 3 poles common trip 347vac/600Yvac.
Specifications
Brand Name | Siemens | Sub Brand | Panelboards |
Item Name | Molded Case Circuit Breaker | Type | BQD |
Number of Poles | 2 | Interrupt Rating | 10 kA |
Amperage Rating | 60 A | Voltage Rating | 347/600 VAC |
Terminal Connection | Low Tab, Stud | Mounting Type | Panelboard |
Frequency Rating | 50/60 Hz | Actuator | Switch Position Knob |
Frame | 100 A | Trip Type | Thermal Magnetic |
Temperature Rating | 40 °C | Dimensions | 4 in L x 3 in W x 2 in H |
Standards | UL 489, CSA C22.2 | Application | Construction |
UPC | 783643304512 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |