Abbotsford
siend63b100

SIEMENS CANADA ND63B100 1000AT 600VAC 500VDC 3-Pole Sentron ND6 Interchangeable Trip Molded Case Circuit Breaker

Price $21,218.98 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:ND63B100

Description

ADJUSTABLE TRIP, MOLDED CASE, THERMAL MAGNETIC; ND FRAME; 600 VAC AT 50/60 HZ, 500 VDC; 1000 AMPERE AT 40 DEG C; 3 POLE; INTERRUPTING RATING 65 KILOAMPERE AT 240 VAC, 50 KILOAMPERE AT 480 VAC, 25 KILOAMPERE AT 600 VAC/500 VDC (UL); 65 KILOAMPERE AT 220/240 VAC, 40 KILOAMPERE AT 380/415 VAC, 30 KILOAMPERE AT 500 VAC (IEC); TERMINAL LINE LUG, LOAD LUG; SIZE 9 INCH W X 8.25 INCH D X 16 INCH H; SENTRON[R] BRAND; ND MODEL; TRIP RANGE 5000 TO 10000 KILOAMPERE; ICS RATING 33 KILOAMPERE AT 220/240 VAC, 20 KILOAMPERE AT 380/415 VAC, 15 KILOAMPERE AT 500 VAC (IEC)

Specifications

Brand Name Siemens Sub Brand Sentron
Item Name Circuit Breaker Type ND6
Number of Poles 3 Interrupt Rating 25 kAIC
Amperage Rating 1000 A Voltage Rating 600/500 VAC/VDC
Trip Range 5000 - 10000 A Frequency Rating 50/60 Hz
Actuator Varying Auxiliary Contacts N/A
Frame ND6 Trip Type Thermal Magnetic
Temperature Rating 40 °C Dimensions 14 in L x 10 in W x 27 in H
Standards HACR Rated Application For Standard 40C Breaker
UPC 783643215405

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok