SIEMENS CANADA Q235 35Amp 2-Pole 120-240V 10kA Type QP Circuit Breaker
Description
Molded case circuit plug-in breakers for panelboard mounting with insta-wire in 3 types of tripping speed Q=10KA, QH=22KA. Available in versions 1 pole 120vac, 2 poles common trip 120/240vac, 2 poles common trip 240vac and 3 poles common trip 208Yvac.
Specifications
Brand Name | Siemens | Sub Brand | N/A |
Item Name | Molded Case Circuit Breaker Plug | Type | Type Q |
Number of Poles | 2 | Interrupt Rating | 10 kA |
Amperage Rating | 35 A | Voltage Rating | 120/240 V |
Terminal Connection | Plug-In | Trip Range | Thermal Magnetic |
Frequency Rating | 50/60 Hz | Conductor Size | 14-6 AWG Copper, 12-6 AWG Aluminum |
Actuator | N/A | Auxiliary Contacts | N/A |
Frame | QP (125 A) | Trip Type | Thermal Magnetic |
Dimensions | 3 in L x 2 in W x 2.87 in H | Standards | UL Listed, CSA, NOM Certified |
Application | For Electrical Distribution | UPC | 783643167650 |
Packages
1 - UNIT - 1 |