
GESCAN THQL1115AF2 15Amp 120/240VAC 1 Pole General Electric Plug-In Mount Combination Arc Fault Q-Line Molded Case Circuit Breaker
Description
Q-line circuit breaker with copper stabs, tin-plated for corrosion resistance. It makes the connection reliable and permanent. It has heat-resistant thermoset cases and covers add stability and structural rigidity. Its trips are easy to spot because handles trip to the center position. The dedicated calibration screw is cemented (not simply papered over) to prevent shifting. The result is stable calibration for optimum trip performance.
Specifications
Brand Name | Emerson | Item Name | Arc Fault Circuit Breaker |
Series | THQL | Number of Poles | 1 |
Interrupt Rating | 10 kA | Amperage Rating | 15 A |
Voltage Rating | 120/240 VAC | Terminal Connection | Quick Make/Quick Break Box |
Mounting Type | Plug-in | Phase | 1 |
Conductor Size | 14-10 AWG Aluminum/Copper | Frame | Q-Line |
Housing Material | Thermoset Case | Trip Type | Long Time and Instantaneous |
Dimensions | 2-3/8 in L x 2 in W x 3-9/32 in H | Application | Residential and Commercial Applications |
Packages
1 - UNIT - 1 |