SIEMENS CANADA B120DF 20Amp 1-Pole 120V 10kAIC Type BFGA2 Bolt-On Dual Function AFCI/GFCI Molded Case Circuit Breaker
Description
Dual function molded case circuit breaker combines type AFCI and GFCI, protecting against both arc faults and 5 mA ground faults. The device includes the self test and lockout feature, making it the first in class in electrical safety for homeowners.
Specifications
Brand Name | Siemens | Sub Brand | N/A |
Item Name | Molded Case Circuit Breaker | Type | BL |
Number of Poles | 1 | Interrupt Rating | 10 kA |
Amperage Rating | 20 A | Voltage Rating | 120 V |
Terminal Connection | Bolt-On | Trip Range | Thermal Magnetic |
Actuator | N/A | Auxiliary Contacts | N/A |
Frame | BL | Trip Type | Thermal Magnetic |
Dimensions | 1 in L x 3-1/2 in W x 5 in H | Standards | UL 1699, 943 Listed |
Application | For Electrical Distribution | UPC | 887621817220 |
Packages
1 - UNIT - 1 |