Abbotsford
sieb220afch

SIEMENS CANADA B220AFCH 20Amp 2-Pole 240V 22kA Type BAFH Bolt-On AFCI Molded Case Circuit Breaker

Price $979.30 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:B220AFCH
Documents Documents

Description

2 Pole combination Type arc-fault circuit Interrupter. New and improved electronics. 1/4” more wiring bend space than the previous design. Both lugs at the same angle - for easier wiring. Plug-in or bolt-on branch circuit breakers for Siemens single phase load centers or panelboards. Available with interrupting rating of 10kA, 22kA or 65kA. UL Listed. Ratings: HACR, SWD. 120 Volts AC. Wire range: #14 – #8 AWG Cu; #12 – #8 AWG Al. Torque rating: 25 lb. in.

Specifications

Brand Name Siemens Sub Brand Circuit Breakers
Item Name AFCI Circuit Breaker Type BAFH
Number of Poles 2 Interrupt Rating 22 kA
Amperage Rating 20 A Voltage Rating 120/240 V
Terminal Connection Plug-In Trip Range Thermal Magnetic
Actuator N/A Auxiliary Contacts N/A
Frame N/A Trip Type Thermal Magnetic
Dimensions 3 in L x 2 in W x 3.5 in H Standards UL 489
Application Electrical Distribution UPC 040892150711

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok