Abbotsford
sieba120afchh

SIEMENS CANADA BA120AFCHH 20Amp 1-Pole 120V 65kA Type HBAF2 AFCI Bolt-On Molded Case Circuit Breaker

Price $1,850.59 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:BA120AFCHH
Documents Documents

Description

AFCI molded case panel board mounting HBAF2 1-pole circuit breaker. It detects all three possible types of arc fault line-to-ground, line-to-neutral and series.

Specifications

Brand Name Siemens Sub Brand Circuit Breakers
Item Name AFCI Circuit Breaker Type BL
Series HBAF2 Number of Poles 1
Interrupt Rating 65 kA Amperage Rating 20 A
Voltage Rating 120 V Terminal Connection Bolt-On
Trip Range Thermal Magnetic Actuator N/A
Auxiliary Contacts N/A Frame N/A
Trip Type Thermal Magnetic Standards UL 1699 Listed
Application For Electrical Distribution UPC 887621215026

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok